Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28H200-6FS10, Timing Pulley, Steel, Black Oxide,

  • Mfr # 28H200-6FS10

  • Zoro # G205355186


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Timing Belt Pulleys
1 inch
Outside Dia. - Timing Belt Pulleys
4.402 inch
Material
Ductile Iron
Pitch Dia. (In.)
4.456 inch
Number of Teeth
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28H200-6FS10
Zoro #
G205355186
UPC #
195057629592
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
1 inch
Outside Dia. - Timing Belt Pulleys
4.402 inch
Pitch Dia. (In.)
4.456 inch
Width
5 inch
Flange Dia. (In.)
4.687 inch
Overall Length
3.406 inch
Length
5 inch
Height
5 inch

Details

Material
Ductile Iron
Number of Teeth
28
Item
Timing Belt Pulley
Bore Type
Minimum Plain Bore
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
11.008 lbs
Finish
Black Oxide

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.