Zoro Homepage

28L100-6FS7, Timing Pulley, Steel, Black Oxide,

  • Mfr # 28L100-6FS7

  • Zoro # G005355423


product price: $55.45
/ea
Sold in multiples of 2 for $110.90

Key Features

Bore Dia. - Timing Belt Pulleys
5/8 inch
Outside Dia. - Timing Belt Pulleys
3.312 inch
Flange Dia. (In.)
3.566 inch
Material
Ductile Iron
Number of Teeth
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28L100-6FS7
Zoro #
G005355423
UPC #
195057626959
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
5/8 inch
Outside Dia. - Timing Belt Pulleys
3.312 inch
Flange Dia. (In.)
3.566 inch
Width
4.5 inch
Pitch Dia. (In.)
3.342 inch
Height
4.5 inch
Length
1.875 inch
Overall Length
1.75 inch

Details

Material
Ductile Iron
Number of Teeth
28
Item
Timing Belt Pulley
Bore Type
Minimum Plain Bore
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
3.384 lbs
Standards
ISO 9001:2015
Finish
Black Oxide

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.