Zoro Homepage

28LH075, Timing Pulley, Cast Iron

  • Mfr # 28LH075

  • Zoro # G405355443


product price: $91.39
/ea
Free Shipping & Returns

Key Features

Bushing Required - Timing Belt Pulleys
H
Outside Dia. - Timing Belt Pulleys
3.312 inch
Bore Type
Split Taper Bushing
Number of Teeth
28
Material
Ductile Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28LH075
Zoro #
G405355443
UPC #
195057626454
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
3.312 inch
Width
4.25 inch
Flange Dia. (In.)
3.625 inch
Pitch Dia. (In.)
3.342 inch
Overall Length
1.625 inch
Length
1.875 inch
Height
4.25 inch

Details

Bushing Required - Timing Belt Pulleys
H
Bore Type
Split Taper Bushing
Number of Teeth
28
Item
Timing Belt Pulley
Material
Ductile Iron
Weight
1.689 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.