28XL037-6FS3, Timing Pulley, Steel, Black Oxide,

  • Mfr # 28XL037-6FS3

  • Zoro # G605356400


product price:  $21.85
/ea
Sold in multiples of 4 for $87.40

Key Features

Bore Dia. - Timing Belt Pulleys
1/4 inch
Outside Dia. - Timing Belt Pulleys
1.763 inch
Width
1.25 inch
Material
Steel
Bore Type
Minimum Plain Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28XL037-6FS3
Zoro #
G605356400
UPC #
195057623231
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
1/4 inch
Outside Dia. - Timing Belt Pulleys
1.763 inch
Width
1.25 inch
Pitch Dia. (In.)
1.783 inch
Flange Dia. (In.)
2 inch
Height
2.5 inch
Overall Length
0.906 inch
Length
2.5 inch

Details

Material
Steel
Item
Timing Belt Pulley
Bore Type
Minimum Plain Bore
Setscrew
2
Number of Teeth
28
Weight
0.5 lbs
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Black Oxide

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.