29-8MX12-1108, Timing Pulley, Steel, Black Oxide,

  • Mfr # 29-8MX12-1108

  • Zoro # G905357039


product price: $74.45
/ea

Key Features

Bushing Required - Timing Belt Pulleys
1108
Outside Dia. - Timing Belt Pulleys
2.844 inch
Width
3.375 inch
Number of Teeth
29
Bore Type
Taper Lock Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29-8MX12-1108
Zoro #
G905357039
UPC #
195057816831
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
2.844 inch
Width
3.375 inch
Flange Dia. (In.)
3.346 inch
Pitch Dia. (In.)
2.907 inch
Height
3.5 inch
Length
1.75 inch
Overall Length
0.875 inch

Details

Bushing Required - Timing Belt Pulleys
1108
Number of Teeth
29
Bore Type
Taper Lock Bushing
Material
Steel
Item
Timing Belt Pulley
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Weight
1.091 lbs
Finish
Black Oxide

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.