29-8MX21-6FS6SS, Timing Pulley, Stainless Steel

  • Mfr # 29-8MX21-6FS6SS

  • Zoro # G705356911


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Timing Belt Pulleys
1/2 inch
Outside Dia. - Timing Belt Pulleys
2.844 inch
Flange Dia. (In.)
3.346 inch
Pitch Dia. (In.)
2.907 inch
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29-8MX21-6FS6SS
Zoro #
G705356911
UPC #
195057817807
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 inch
Outside Dia. - Timing Belt Pulleys
2.844 inch
Flange Dia. (In.)
3.346 inch
Pitch Dia. (In.)
2.907 inch
Width
3.375 inch
Length
1.75 inch
Height
3.5 inch
Overall Length
1.656 inch

Details

Material
Stainless Steel
Bore Type
Minimum Plain Bore
Number of Teeth
29
Item
Timing Belt Pulley
Weight
2.757 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.