30-8P30-1210, Timing Pulley, Steel, Black Oxide,

  • Mfr # 30-8P30-1210

  • Zoro # G705356805


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Bushing Required - Timing Belt Pulleys
1210
Outside Dia. - Timing Belt Pulleys
2.954 inch
Width
3.375 inch
Pitch Dia. (In.)
3.008 inch
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-8P30-1210
Zoro #
G705356805
UPC #
195057814059
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
2.954 inch
Width
3.375 inch
Pitch Dia. (In.)
3.008 inch
Flange Dia. (In.)
3.346 inch
Height
3.5 inch
Length
1.75 inch
Overall Length
1.5 inch

Details

Bushing Required - Timing Belt Pulleys
1210
Item
Timing Belt Pulley
Material
Steel
Number of Teeth
30
Bore Type
Taper Lock Bushing
Weight
1.371 lbs
Finish
Black Oxide
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.