Shop B&B MANUFACTURING

300-3M-15, Timing Belt, Neoprene, Fiberglass

  • Mfr # 300-3M-15

  • Zoro # G605359050


product price:  $12.49
/ea
Sold in multiples of 6 for $74.94

Key Features

Pitch Length
300 mm
Number of Teeth
100
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.023 lbs
Gearbelt Type
Single Sided
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
300-3M-15
Zoro #
G605359050
UPC #
195057891739
Country of Origin
United States

Dimensions

Pitch Length
300 mm
Height
9 inch
Length
1 inch
Belt Trade Size
3M
Top Width
15 mm

Details

Item
Timing Belt
Number of Teeth
100
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.023 lbs
Gearbelt Type
Single Sided
Standards
ISO 9001:2015
Finish
Fiberglass
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouseâ„¢ HTD
Industry Number
300-3M-15
Tooth Location
One Side
Pitch
3 mm
Tooth Shape
Curvilinear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.