Zoro Homepage

3020x15/16, TL Bushing, C45 Steel, Black Oxide,

  • Mfr # 3020x15/16

  • Zoro # G105367012


product price: $69.85
/ea
Sold in multiples of 2 for $139.70

Key Features

Item - Tapered and QD Bushings
Taper Lock Bushing
Bore Dia.
15/16 inch
Length
3 inch
Dimension B
2 inch
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3020x15/16
Zoro #
G105367012
UPC #
195057293083
Country of Origin
China

Dimensions

Bore Dia.
15/16 inch
Length
3 inch
Dimension B
2 inch
Bolt Circle Dia.
4 inch
Dimension D
4 inch
Width
7 inch
Outside Diameter
6.25 inch
Height
7 inch

Details

Item - Tapered and QD Bushings
Taper Lock Bushing
Material
Steel
Finish
Black Oxide
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Weight
6.464 lbs
Bore Type
Finished Bore

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.