Zoro Homepage

3020x2-1/16, TL Bushing, C45 Steel, Black Oxide,

  • Mfr # 3020x2-1/16

  • Zoro # G705367023


product price: $63.29
/ea
Sold in multiples of 2 for $126.58

Key Features

Item - Tapered and QD Bushings
Taper Lock Bushing
Bore Dia.
2 1/16 inch
Length
3 inch
Material
Steel
Dimension B
2 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3020x2-1/16
Zoro #
G705367023
UPC #
195057293267
Country of Origin
China

Dimensions

Bore Dia.
2 1/16 inch
Length
3 inch
Dimension B
2 inch
Dimension D
4 inch
Bolt Circle Dia.
4 inch
Height
7 inch
Width
7 inch
Outside Diameter
6.25 inch

Details

Item - Tapered and QD Bushings
Taper Lock Bushing
Material
Steel
Finish
Black Oxide
Weight
5.573 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Bore Type
Finished Bore

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.