Shop B&B MANUFACTURING

3048-8P-20, Timing Belt, Neoprene, Fiberglass

  • Mfr # 3048-8P-20

  • Zoro # G405350974


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
3048 mm
Number of Teeth
381
Standards
ISO 9001:2015
Weight
0.85 lbs
Gearbelt Type
Single Sided
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3048-8P-20
Zoro #
G405350974
UPC #
195057010567
Country of Origin
United States

Dimensions

Pitch Length
3048 mm
Height
9 inch
Length
1 inch
Top Width
20 mm
Belt Trade Size
8P

Details

Item
Timing Belt
Number of Teeth
381
Standards
ISO 9001:2015
Weight
0.85 lbs
Gearbelt Type
Single Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Fiberglass
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouseâ„¢
Tooth Location
One Side
Industry Number
3048-8P-20
Belt Material
Neoprene
Pitch
8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.