
3048-8P-50, Timing Belt, Neoprene, Fiberglass
Mfr # 3048-8P-50
Zoro # G105350861
product price:Â $287.99
/ea
Free Shipping & Returns
Key Features
Width
6 inch
Standards
ISO 9001:2015
Pitch Length
120 inch
Gearbelt Type
Single Sided
Number of Teeth
381
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3048-8P-50
Zoro #
G105350861
UPC #
195057011328
Country of Origin
United States
Dimensions
Width
6 inch
Pitch Length
120 inch
Height
9 inch
Length
1 inch
Details
Standards
ISO 9001:2015
Gearbelt Type
Single Sided
Number of Teeth
381
Item
Timing Belt
Material
Neoprene
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
1.95 lbs
Finish
Fiberglass
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.