30H300-6FS11, Timing Pulley, Steel, Black Oxide,

  • Mfr # 30H300-6FS11

  • Zoro # G005353894


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Timing Belt Pulleys
1 1/8 inch
Outside Dia. - Timing Belt Pulleys
4.721 inch
Width
6 inch
Material
Ductile Iron
Number of Teeth
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30H300-6FS11
Zoro #
G005353894
UPC #
195057630253
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
1 1/8 inch
Outside Dia. - Timing Belt Pulleys
4.721 inch
Width
6 inch
Pitch Dia. (In.)
4.775 inch
Flange Dia. (In.)
5.005 inch
Height
6 inch
Length
4 inch
Overall Length
4.437 inch

Details

Item
Timing Belt Pulley
Material
Ductile Iron
Number of Teeth
30
Bore Type
Minimum Plain Bore
Standards
ISO 9001:2015
Weight
16.55 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Black Oxide

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.