Zoro Homepage

30L100-6FA6, Timing Pulley, Aluminum, Clear Anodized,

  • Mfr # 30L100-6FA6

  • Zoro # G105354166


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Timing Belt Pulleys
1/2 inch
Outside Dia. - Timing Belt Pulleys
3.551 inch
Pitch Dia. (In.)
3.581 inch
Material
Aluminum
Flange Dia. (In.)
3.8 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30L100-6FA6
Zoro #
G105354166
UPC #
195057626799
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 inch
Outside Dia. - Timing Belt Pulleys
3.551 inch
Pitch Dia. (In.)
3.581 inch
Flange Dia. (In.)
3.8 inch
Width
4.5 inch
Length
1.875 inch
Overall Length
1.75 inch
Height
4.5 inch

Details

Material
Aluminum
Item
Timing Belt Pulley
Bore Type
Finished Bore
Setscrew
2
Number of Teeth
30
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Weight
1.53 lbs
Finish
Clear Anodized

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.