Zoro Homepage

30MP025-DFP3, Timing Pulley, Plastic

  • Mfr # 30MP025-DFP3

  • Zoro # G705353583


product price: $8.39
/ea
Sold in multiples of 8 for $67.12

Key Features

Bore Dia. - Timing Belt Pulleys
1/4 inch
Outside Dia. - Timing Belt Pulleys
0.744 inch
Number of Teeth
30
Flange Dia. (In.)
0.93 inch
Bore Type
Minimum Plain Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30MP025-DFP3
Zoro #
G705353583
UPC #
195057189812
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
1/4 inch
Outside Dia. - Timing Belt Pulleys
0.744 inch
Flange Dia. (In.)
0.93 inch
Pitch Dia. (In.)
0.764 inch
Width
6 inch
Length
1 inch
Height
9 inch

Details

Number of Teeth
30
Bore Type
Minimum Plain Bore
Material
Polycarbonate
Item
Timing Belt Pulley
Weight
0.011 lbs
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.