Zoro Homepage

30XL037-DFM4, Timing Pulley, Plastic

  • Mfr # 30XL037-DFM4

  • Zoro # G605355939


product price: $11.99
/ea
Sold in multiples of 7 for $83.93

Key Features

Bore Dia. - Timing Belt Pulleys
5/16 inch
Outside Dia. - Timing Belt Pulleys
1.89 inch
Number of Teeth
30
Material
Acetal
Pitch Dia. (In.)
1.91 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30XL037-DFM4
Zoro #
G605355939
UPC #
195057205024
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
5/16 inch
Outside Dia. - Timing Belt Pulleys
1.89 inch
Pitch Dia. (In.)
1.91 inch
Width
6 inch
Flange Dia. (In.)
2.125 inch
Overall Length
0.813 inch
Height
9 inch
Length
1 inch

Details

Number of Teeth
30
Material
Acetal
Item
Timing Belt Pulley
Bore Type
Minimum Plain Bore
Setscrew
1
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.074 lbs
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.