Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

31-14MX37-2517, Timing Pulley, Cast Iron, Black Oxide,

  • Mfr # 31-14MX37-2517

  • Zoro # G305355819


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Bushing Required - Timing Belt Pulleys
2517
Outside Dia. - Timing Belt Pulleys
5.329 inch
Material
Ductile Iron
Number of Teeth
31
Pitch Dia. (In.)
5.439 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-14MX37-2517
Zoro #
G305355819
UPC #
195057820401
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
5.329 inch
Pitch Dia. (In.)
5.439 inch
Flange Dia. (In.)
6.124 inch
Width
7 inch
Height
7 inch
Overall Length
2 inch
Length
3 inch

Details

Bushing Required - Timing Belt Pulleys
2517
Material
Ductile Iron
Number of Teeth
31
Bore Type
Taper Lock Bushing
Item
Timing Belt Pulley
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Black Oxide
Weight
6.2 lbs
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.