Zoro Homepage

3136-14MX-37, Timing Belt, Polyurethane, Carbon Tensile

  • Mfr # 3136-14MX-37

  • Zoro # G905352799


product price: $787.99
/ea
Free Shipping & Returns

Key Features

Width
6 inch
Gearbelt Type
Single Sided
Height
9 inch
Material
Polyurethane
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3136-14MX-37
Zoro #
G905352799
UPC #
195057098466
Country of Origin
Germany

Dimensions

Width
6 inch
Height
9 inch
Pitch Length
123.465 inch
Length
1 inch

Details

Gearbelt Type
Single Sided
Item
Timing Belt
Material
Polyurethane
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Number of Teeth
224
Weight
3.65 lbs
Finish
Carbon Tensile

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.