Zoro Homepage

31T10/16-2, Timing Pulley, Aluminum

  • Mfr # 31T10/16-2

  • Zoro # G805354992


product price: $24.65
/ea
Sold in multiples of 3 for $73.95

Key Features

Bore Dia. - Timing Belt Pulleys
8.0 mm
Outside Dia. - Timing Belt Pulleys
1.93 inch
Number of Teeth
16
Flange Dia. (In.)
2.126 inch
Width
1.25 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31T10/16-2
Zoro #
G805354992
UPC #
195057717046
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
8.0 mm
Outside Dia. - Timing Belt Pulleys
1.93 inch
Flange Dia. (In.)
2.126 inch
Width
1.25 inch
Pitch Dia. (In.)
2.005 inch
Length
2.5 inch
Height
2.5 inch
Overall Length
1.22 inch

Details

Item
Timing Belt Pulley
Number of Teeth
16
Material
Aluminum
Bore Type
Minimum Plain Bore
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Weight
0.337 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.