Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

31T10/19-2, Timing Pulley, Aluminum

  • Mfr # 31T10/19-2

  • Zoro # G505354926


product price: $25.75
/ea
Sold in multiples of 3 for $77.25

Key Features

Bore Dia. - Timing Belt Pulleys
8.0 mm
Outside Dia. - Timing Belt Pulleys
2.305 inch
Flange Dia. (In.)
2.598 inch
Material
Aluminum
Width
4 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31T10/19-2
Zoro #
G505354926
UPC #
195057717060
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
8.0 mm
Outside Dia. - Timing Belt Pulleys
2.305 inch
Flange Dia. (In.)
2.598 inch
Width
4 inch
Pitch Dia. (In.)
2.381 inch
Overall Length
1.22 inch
Length
4 inch
Height
4 inch

Details

Item
Timing Belt Pulley
Material
Aluminum
Bore Type
Minimum Plain Bore
Number of Teeth
19
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.448 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.