Zoro Homepage

31T10/24-2, Timing Pulley, Aluminum

  • Mfr # 31T10/24-2

  • Zoro # G605355502


product price: $33.55
/ea
Sold in multiples of 2 for $67.10

Key Features

Bore Dia. - Timing Belt Pulleys
8.0 mm
Outside Dia. - Timing Belt Pulleys
2.931 inch
Flange Dia. (In.)
3.268 inch
Number of Teeth
24
Bore Type
Minimum Plain Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31T10/24-2
Zoro #
G605355502
UPC #
195057717084
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
8.0 mm
Outside Dia. - Timing Belt Pulleys
2.931 inch
Flange Dia. (In.)
3.268 inch
Width
3.375 inch
Pitch Dia. (In.)
3.008 inch
Overall Length
1.22 inch
Height
3.5 inch
Length
1.75 inch

Details

Number of Teeth
24
Bore Type
Minimum Plain Bore
Material
Aluminum
Item
Timing Belt Pulley
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.789 lbs
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.