Zoro Homepage

32-3P09M6FA6, Timing Pulley

  • Mfr # 32-3P09M6FA6

  • Zoro # G505355657


product price: $11.99
/ea
Sold in multiples of 6 for $71.94

Key Features

Bore Dia. - Timing Belt Pulleys
6.0 mm
Outside Dia. - Timing Belt Pulleys
1.173 inch
Width
1.5 inch
Material
Aluminum
Bore Type
Finished Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-3P09M6FA6
Zoro #
G505355657
UPC #
195057210653
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
6.0 mm
Outside Dia. - Timing Belt Pulleys
1.173 inch
Width
1.5 inch
Pitch Dia. (In.)
1.203 inch
Height
1.5 inch
Length
9 inch

Details

Material
Aluminum
Bore Type
Finished Bore
Number of Teeth
32
Setscrew
2
Item
Timing Belt Pulley
Standards
ISO 9001:2015
Weight
0.071 lbs
Finish
Clear Anodized
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.