
32-5M15-6FS6, Timing Pulley, Steel, Black Oxide,
Mfr # 32-5M15-6FS6
Zoro # G805356040
product price: $55.55
/eaSold in multiples of 2 for $111.10
Key Features
Bore Dia. - Timing Belt Pulleys
1/2 inch
Outside Dia. - Timing Belt Pulleys
1.96 inch
Number of Teeth
32
Flange Dia. (In.)
2.125 inch
Pitch Dia. (In.)
2.005 inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32-5M15-6FS6
Zoro #
G805356040
UPC #
195057722057
Country of Origin
United States
Dimensions
Bore Dia. - Timing Belt Pulleys
1/2 inch
Outside Dia. - Timing Belt Pulleys
1.96 inch
Flange Dia. (In.)
2.125 inch
Pitch Dia. (In.)
2.005 inch
Width
3 inch
Overall Length
1.34 inch
Length
1.75 inch
Height
3 inch
Details
Number of Teeth
32
Bore Type
Minimum Plain Bore
Material
Steel
Item
Timing Belt Pulley
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Black Oxide
Weight
0.906 lbs
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.