Zoro Homepage

32-5P09-6FA3, Timing Pulley, Aluminum, Clear Anodized,

  • Mfr # 32-5P09-6FA3

  • Zoro # G205356138


product price: $22.49
/ea
Sold in multiples of 3 for $67.47

Key Features

Bore Dia. - Timing Belt Pulleys
1/4 inch
Outside Dia. - Timing Belt Pulleys
1.96 inch
Material
Aluminum
Number of Teeth
32
Bore Type
Finished Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-5P09-6FA3
Zoro #
G205356138
UPC #
195057812338
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
1/4 inch
Outside Dia. - Timing Belt Pulleys
1.96 inch
Width
1.25 inch
Flange Dia. (In.)
2.125 inch
Pitch Dia. (In.)
2.005 inch
Height
2.5 inch
Length
2.5 inch
Overall Length
0.859 inch

Details

Material
Aluminum
Number of Teeth
32
Bore Type
Finished Bore
Item
Timing Belt Pulley
Setscrew
2
Standards
ISO 9001:2015
Weight
0.216 lbs
Finish
Clear Anodized
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.