Shop B&B MANUFACTURING

320MXL031G, Timing Belt, Neoprene, Fiberglass

  • Mfr # 320MXL031G

  • Zoro # G405357638


product price:  $10.29
/ea
Sold in multiples of 8 for $82.32

Key Features

Belt Trade Size
MXL
Industry Number
320MXL031G
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
0.3125 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
320MXL031G
Zoro #
G405357638
UPC #
195057035898
Country of Origin
Japan

Dimensions

Belt Trade Size
MXL
Top Width
0.3125 in
Pitch Length
32 in
Height
9 inch
Length
1 inch

Details

Item
Timing Belt
Industry Number
320MXL031G
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.08 in
Number of Teeth
320
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouse Timing
Weight
0.015 lbs
Gearbelt Type
Single Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Finish
Fiberglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.