Shop B&B MANUFACTURING
See all product information
Create Account
32AT10/1420, Timing Belt, Polyurethane, Steel
Mfr # 32AT10/1420
Zoro # G205359023
product price:Â $144.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
AT10
Industry Number
32AT10/1420
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
32 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
32AT10/1420
Zoro #
G205359023
UPC #
195057883512
Country of Origin
Taiwan, Province of China
Dimensions
Belt Trade Size
AT10
Top Width
32 mm
Pitch Length
1420 mm
Height
9 inch
Length
1 inch
Details
Item
Timing Belt
Industry Number
32AT10/1420
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
10 mm
Number of Teeth
142
Belt Material
Polyurethane
Reinforcing Cord Material
Steel
Belt Series
Powerhouse Timing
Weight
0.552 lbs
Gearbelt Type
Single Sided
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Steel
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.