Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32L050M6FA14, Timing Pulley

  • Mfr # 32L050M6FA14

  • Zoro # G005357366


product price: $96.65
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Timing Belt Pulleys
14.0 mm
Outside Dia. - Timing Belt Pulleys
3.79 inch
Material
Aluminum
Width
4.5 inch
Bore Type
Finished Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32L050M6FA14
Zoro #
G005357366
UPC #
195057206946
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
14.0 mm
Outside Dia. - Timing Belt Pulleys
3.79 inch
Width
4.5 inch
Pitch Dia. (In.)
3.82 inch
Length
1.875 inch
Height
4.5 inch

Details

Item
Timing Belt Pulley
Material
Aluminum
Bore Type
Finished Bore
Number of Teeth
32
Standards
ISO 9001:2015
Finish
Clear Anodized
Weight
1.197 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.