Zoro Homepage

32MP012M6FA6, Timing Pulley, Aluminum, Clear Anodized,

  • Mfr # 32MP012M6FA6

  • Zoro # G305357493


product price: $14.39
/ea
Sold in multiples of 6 for $86.34

Key Features

Bore Dia. - Timing Belt Pulleys
6.0 mm
Outside Dia. - Timing Belt Pulleys
0.795 inch
Material
Aluminum
Bore Type
Finished Bore
Flange Dia. (In.)
1 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32MP012M6FA6
Zoro #
G305357493
UPC #
195057001275
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
6.0 mm
Outside Dia. - Timing Belt Pulleys
0.795 inch
Flange Dia. (In.)
1 inch
Pitch Dia. (In.)
0.815 inch
Width
1.25 inch

Details

Material
Aluminum
Bore Type
Finished Bore
Item
Timing Belt Pulley
Number of Teeth
32
Setscrew
2

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.