33-8P12-1210, Timing Pulley, Steel, Black Oxide,

  • Mfr # 33-8P12-1210

  • Zoro # G505353356


product price: $70.99
/ea
Sold in multiples of 2 for $141.98

Key Features

Bushing Required - Timing Belt Pulleys
1210
Outside Dia. - Timing Belt Pulleys
3.254 inch
Width
4.25 inch
Number of Teeth
33
Flange Dia. (In.)
3.735 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33-8P12-1210
Zoro #
G505353356
UPC #
195057813519
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
3.254 inch
Width
4.25 inch
Flange Dia. (In.)
3.735 inch
Pitch Dia. (In.)
3.308 inch
Height
4.25 inch
Overall Length
1 inch
Length
1.875 inch

Details

Bushing Required - Timing Belt Pulleys
1210
Number of Teeth
33
Item
Timing Belt Pulley
Material
Steel
Bore Type
Taper Lock Bushing
Standards
ISO 9001:2015
Finish
Black Oxide
Weight
1.581 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.