330DH200G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt

  • Mfr # 330DH200G

  • Zoro # G805351700


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
33 inch
Number of Teeth
66
Gearbelt Type
Double Sided
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
330DH200G
Zoro #
G805351700
UPC #
195057341999
Country of Origin
United States

Dimensions

Pitch Length
33 inch
Height
9 inch
Top Width
2 in

Details

Item
Double Sided Timing Belt
Number of Teeth
66
Gearbelt Type
Double Sided
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.68 lbs
Tooth Shape
H
Tooth Location
Double Sided
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Belt Series
Powerhouse Timing
Industry Number
330DH200G

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.