BELT - 475-5M-40 SYNCHRONOUS TIMING BELT

  • Mfr # 475-5m-50

  • Zoro # G809880381


product price:  $89.99
/ea

Key Features

Number of Teeth
95
Top Width
40 mm
Belt Trade Size
5M
Industry Number
475-5M-40
Pitch
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
475-5m-50
Zoro #
G809880381
UPC #
-
Country of Origin
China

Dimensions

Top Width
40 mm
Belt Trade Size
5M
Pitch Length
475 mm

Details

Number of Teeth
95
Industry Number
475-5M-40
Pitch
5 mm
Item
Timing Belt
Tooth Shape
Curvilinear
Belt Material
Neoprene
Tooth Location
One Side

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.