34-14MX68-6FS10, Timing Pulley, Steel, Black Oxide,

  • Mfr # 34-14MX68-6FS10

  • Zoro # G805355166


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Timing Belt Pulleys
1 inch
Outside Dia. - Timing Belt Pulleys
5.855 inch
Flange Dia. (In.)
6.465 inch
Bore Type
Minimum Plain Bore
Width
7 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-14MX68-6FS10
Zoro #
G805355166
UPC #
195057820838
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
1 inch
Outside Dia. - Timing Belt Pulleys
5.855 inch
Flange Dia. (In.)
6.465 inch
Width
7 inch
Pitch Dia. (In.)
5.965 inch
Overall Length
4.328 inch
Height
7 inch
Length
7 inch

Details

Bore Type
Minimum Plain Bore
Number of Teeth
34
Material
Ductile Iron
Item
Timing Belt Pulley
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Black Oxide
Weight
27.8 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.