Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

34-8MX36-1610, Timing Pulley, Cast Iron, Black Oxide,

  • Mfr # 34-8MX36-1610

  • Zoro # G805356118


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Bushing Required - Timing Belt Pulleys
1610
Outside Dia. - Timing Belt Pulleys
3.346 inch
Width
4.5 inch
Material
Ductile Iron
Bore Type
Taper Lock Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-8MX36-1610
Zoro #
G805356118
UPC #
195057818385
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
3.346 inch
Width
4.5 inch
Pitch Dia. (In.)
3.409 inch
Flange Dia. (In.)
3.819 inch
Length
1.875 inch
Overall Length
1.859 inch
Height
4.5 inch

Details

Bushing Required - Timing Belt Pulleys
1610
Material
Ductile Iron
Bore Type
Taper Lock Bushing
Item
Timing Belt Pulley
Number of Teeth
34
Weight
2.132 lbs
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Black Oxide

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.