Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

34-8P12-1210, Timing Pulley, Cast Iron, Black Oxide,

  • Mfr # 34-8P12-1210

  • Zoro # G505356012


product price: $73.59
/ea
Sold in multiples of 2 for $147.18

Key Features

Bushing Required - Timing Belt Pulleys
1210
Outside Dia. - Timing Belt Pulleys
3.355 inch
Pitch Dia. (In.)
3.409 inch
Number of Teeth
34
Bore Type
Taper Lock Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-8P12-1210
Zoro #
G505356012
UPC #
195057813526
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
3.355 inch
Pitch Dia. (In.)
3.409 inch
Flange Dia. (In.)
3.819 inch
Width
4.25 inch
Length
1.875 inch
Overall Length
1 inch
Height
4.25 inch

Details

Bushing Required - Timing Belt Pulleys
1210
Item
Timing Belt Pulley
Number of Teeth
34
Bore Type
Taper Lock Bushing
Material
Ductile Iron
Finish
Black Oxide
Weight
1.585 lbs
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.