Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3525x3-5/8, TL Bushing, C45 Steel, Black Oxide,

  • Mfr # 3525x3-5/8

  • Zoro # G405366890


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Item - Tapered and QD Bushings
Taper Lock Bushing
Bore Dia.
3 5/8 inch
Length
6 inch
Dimension D
4.83 inch
Dimension B
2.5 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3525x3-5/8
Zoro #
G405366890
UPC #
195057294202
Country of Origin
China

Dimensions

Bore Dia.
3 5/8 inch
Length
6 inch
Dimension D
4.83 inch
Dimension B
2.5 inch
Bolt Circle Dia.
4.83 inch
Width
8 inch
Height
8 inch
Outside Diameter
7 inch

Details

Item - Tapered and QD Bushings
Taper Lock Bushing
Material
Steel
Finish
Black Oxide
Weight
7.9 lbs
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Bore Type
Finished Bore

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.