Zoro Homepage

35A32, Roller Chain Sprocket, Steel

  • Mfr # 35A32

  • Zoro # G205367325


product price: $20.55
/ea
Sold in multiples of 6 for $123.30

Key Features

Bore Dia. - Sprockets
1/2 inch
Outside Dia.
4.032 inch
Number of Teeth
32
Width (In.)
4.25 inch
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35A32
Zoro #
G205367325
UPC #
195057389298
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
1/2 inch
Outside Dia.
4.032 inch
Width (In.)
4.25 inch
Pitch Dia. (In.)
3.826 inch
Length through Bore (In.)
1.875 inch
Overall Length
0.168 inch
Height
4.25 inch

Details

Number of Teeth
32
Material
Steel
Bore Type
Minimum Plain Bore
Item
Roller Chain Sprocket
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.46 lbs
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.