Zoro Homepage

35A60, Roller Chain Sprocket, Steel

  • Mfr # 35A60

  • Zoro # G005365941


product price: $38.99
/ea
Sold in multiples of 3 for $116.97

Key Features

Bore Dia. - Sprockets
3/4 inch
Outside Dia.
7.38 inch
Width (In.)
8 inch
Length through Bore (In.)
3 inch
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35A60
Zoro #
G005365941
UPC #
195057389373
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
3/4 inch
Outside Dia.
7.38 inch
Width (In.)
8 inch
Length through Bore (In.)
3 inch
Pitch Dia. (In.)
7.165 inch
Height
8 inch
Overall Length
0.168 inch

Details

Material
Steel
Item
Roller Chain Sprocket
Number of Teeth
60
Bore Type
Minimum Plain Bore
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Weight
1.66 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.