Zoro Homepage

35A70, Roller Chain Sprocket, Steel

  • Mfr # 35A70

  • Zoro # G905366017


product price: $43.95
/ea
Sold in multiples of 3 for $131.85

Key Features

Bore Dia. - Sprockets
3/4 inch
Outside Dia.
8.575 inch
Bore Type
Minimum Plain Bore
Width (In.)
10 inch
Length through Bore (In.)
2 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35A70
Zoro #
G905366017
UPC #
195057389380
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
3/4 inch
Outside Dia.
8.575 inch
Width (In.)
10 inch
Length through Bore (In.)
2 inch
Pitch Dia. (In.)
8.358 inch
Overall Length
0.168 inch
Height
10 inch

Details

Item
Roller Chain Sprocket
Bore Type
Minimum Plain Bore
Number of Teeth
70
Material
Steel
Standards
ISO 9001:2015
Weight
2.3 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.