Shop B&B MANUFACTURING
See all product information
Create Account
35B11, Roller Chain Sprocket, Steel
- Mfr # 35B11
- Zoro # G405366159
product price:Â
$
12.59
/ea
Sold in multiples of 10 for
$125.90
Key Features
Material
Steel
Number of Teeth
11
Bore Type
Minimum Plain Bore
Outside Dia.
1.502 inch
Bore Dia. - Sprockets
3/8 inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35B11
- Zoro #
- G405366159
- UPC #
- 195057389472
- Country of Origin
- China
- Item
- Roller Chain Sprocket
- Material
- Steel
- Number of Teeth
- 11
- Bore Type
- Minimum Plain Bore
- Standards
- ISO 9001:2015
- Features
- Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Weight
- 0.17 lbs
Dimensions
- Outside Dia.
- 1.502 inch
- Bore Dia. - Sprockets
- 3/8 inch
- Pitch Dia. (In.)
- 1.331 inch
- Length through Bore (In.)
- 9 inch
- Width (In.)
- 1.75 inch
- Hub Dia. (In.)
- 1.063 inch
- Height
- 1.75 inch
- Overall Length
- 0.75 inch
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.