Zoro Homepage

35B18, Roller Chain Sprocket, Steel

  • Mfr # 35B18

  • Zoro # G305366082


product price: $14.65
/ea
Sold in multiples of 8 for $117.20

Key Features

Bore Dia. - Sprockets
1/2 inch
Outside Dia.
2.352 inch
Pitch Dia. (In.)
2.16 inch
Bore Type
Minimum Plain Bore
Number of Teeth
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35B18
Zoro #
G305366082
UPC #
195057389540
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
1/2 inch
Outside Dia.
2.352 inch
Pitch Dia. (In.)
2.16 inch
Hub Dia. (In.)
1.719 inch
Length through Bore (In.)
2.5 inch
Width (In.)
1.25 inch
Height
2.5 inch
Overall Length
0.75 inch

Details

Item
Roller Chain Sprocket
Bore Type
Minimum Plain Bore
Number of Teeth
18
Material
Steel
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Weight
0.5 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.