Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36-3P-PS8A, Timing Pulley Stock, Aluminum

  • Mfr # 36-3P-PS8A

  • Zoro # G505367940


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
36
Width
1 inch
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36-3P-PS8A
Zoro #
G505367940
UPC #
195057197503
Country of Origin
India

Dimensions

Width
1 inch

Details

Item
Timing Pulley Stock
Number of Teeth
36
Material
Aluminum

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.