36-5M25-6FS6, Timing Pulley, Steel, Black Oxide,

  • Mfr # 36-5M25-6FS6

  • Zoro # G505355848


product price: $57.95
/ea
Sold in multiples of 2 for $115.90

Key Features

Bore Dia. - Timing Belt Pulleys
1/2 inch
Outside Dia. - Timing Belt Pulleys
2.211 inch
Material
Steel
Width
3 inch
Number of Teeth
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36-5M25-6FS6
Zoro #
G505355848
UPC #
195057722231
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 inch
Outside Dia. - Timing Belt Pulleys
2.211 inch
Width
3 inch
Flange Dia. (In.)
2.375 inch
Pitch Dia. (In.)
2.256 inch
Length
1.75 inch
Height
3 inch
Overall Length
1.73 inch

Details

Item
Timing Belt Pulley
Material
Steel
Number of Teeth
36
Bore Type
Minimum Plain Bore
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
1.574 lbs
Finish
Black Oxide

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.