Zoro Homepage

36-5P09-6A4, Timing Pulley, Aluminum, Clear Anodized,

  • Mfr # 36-5P09-6A4

  • Zoro # G805354831


product price: $22.75
/ea
Sold in multiples of 3 for $68.25

Key Features

Bore Dia. - Timing Belt Pulleys
5/16 inch
Outside Dia. - Timing Belt Pulleys
2.211 inch
Number of Teeth
36
Pitch Dia. (In.)
2.256 inch
Width
1.25 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36-5P09-6A4
Zoro #
G805354831
UPC #
195057812352
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
5/16 inch
Outside Dia. - Timing Belt Pulleys
2.211 inch
Pitch Dia. (In.)
2.256 inch
Width
1.25 inch
Length
2.5 inch
Height
2.5 inch
Overall Length
0.937 inch

Details

Number of Teeth
36
Setscrew
2
Bore Type
Finished Bore
Material
Aluminum
Item
Timing Belt Pulley
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.273 lbs
Finish
Clear Anodized
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.