Zoro Homepage

36-8P20-1610, Timing Pulley, Cast Iron, Black Oxide,

  • Mfr # 36-8P20-1610

  • Zoro # G105355682


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Bushing Required - Timing Belt Pulleys
1610
Outside Dia. - Timing Belt Pulleys
3.555 inch
Number of Teeth
36
Pitch Dia. (In.)
3.609 inch
Material
Ductile Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36-8P20-1610
Zoro #
G105355682
UPC #
195057813793
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
3.555 inch
Pitch Dia. (In.)
3.609 inch
Width
4.25 inch
Flange Dia. (In.)
3.938 inch
Overall Length
1.13 inch
Length
1.875 inch
Height
4.25 inch

Details

Bushing Required - Timing Belt Pulleys
1610
Number of Teeth
36
Material
Ductile Iron
Bore Type
Taper Lock Bushing
Item
Timing Belt Pulley
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Black Oxide
Weight
1.684 lbs
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.