Zoro Homepage

3600-8MX-36, Timing Belt, Polyurethane, Carbon Tensile

  • Mfr # 3600-8MX-36

  • Zoro # G005352941


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
141.732 inch
Width
6 inch
Weight
2.95 lbs
Height
9 inch
Standards
ISO 9001:2015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3600-8MX-36
Zoro #
G005352941
UPC #
195057097544
Country of Origin
Germany

Dimensions

Pitch Length
141.732 inch
Width
6 inch
Height
9 inch
Length
1 inch

Details

Weight
2.95 lbs
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Item
Timing Belt
Material
Polyurethane
Number of Teeth
450
Gearbelt Type
Single Sided
Finish
Carbon Tensile

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.