
362DXL037G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt
Mfr # 362DXL037G
Zoro # G705353958
product price:Â $31.75
/ea
Sold in multiples of 3 for $95.25
Key Features
Pitch Length
36.2 in
Number of Teeth
181
Height
9 inch
Weight
0.06 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
362DXL037G
Zoro #
G705353958
UPC #
195057334199
Country of Origin
United States
Dimensions
Pitch Length
36.2 in
Height
9 inch
Top Width
3/8 in
Belt Trade Size
DXL
Details
Item
Timing Belt
Number of Teeth
181
Weight
0.06 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Gearbelt Type
Double Sided
Standards
ISO 9001:2015
Tooth Shape
Trapezoidal
Industry Number
362DXL037G
Tooth Location
Two Sides
Belt Series
Powerhouseâ„¢ Timing
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Belt Coating
Nylon
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.