Shop B&B MANUFACTURING
See all product information
Create Account
367DL050G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt
Mfr # 367DL050G
Zoro # G305354492
product price:Â $61.49
/ea
Sold in multiples of 2 for $122.98
Key Features
Belt Trade Size
DL
Industry Number
367DL050G
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Top Width
0.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 367DL050G
- Zoro #
- G305354492
- UPC #
- 195057335158
- Country of Origin
- Japan
Dimensions
- Belt Trade Size
- DL
- Top Width
- 0.50 in
- Pitch Length
- 36.70 in
- Height
- 9 inch
Details
- Item
- Timing Belt
- Industry Number
- 367DL050G
- Tooth Shape
- Trapezoidal
- Tooth Location
- Two Sided
- Pitch
- 0.38 in
- Number of Teeth
- 98
- Belt Material
- Chloroprene Polymer, Neoprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Powerhouse Timing
- Gearbelt Type
- Double Sided
- Weight
- 0.115 lbs
- Standards
- ISO 9001:2015
- Features
- Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.