Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36H-PS10S, Timing Pulley Stock, Steel

  • Mfr # 36H-PS10S

  • Zoro # G505367933


product price: $614.13
/ea
Free Shipping & Returns

Key Features

Number of Teeth
36
Width
1 inch
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36H-PS10S
Zoro #
G505367933
UPC #
195057104761
Country of Origin
United States

Dimensions

Width
1 inch

Details

Number of Teeth
36
Item
Timing Pulley Stock
Material
Steel

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.