Zoro Homepage

37-8MX21-1610, Timing Pulley, Cast Iron, Black Oxide,

  • Mfr # 37-8MX21-1610

  • Zoro # G905356148


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Bushing Required - Timing Belt Pulleys
1610
Outside Dia. - Timing Belt Pulleys
3.646 inch
Pitch Dia. (In.)
3.709 inch
Flange Dia. (In.)
4.156 inch
Number of Teeth
37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37-8MX21-1610
Zoro #
G905356148
UPC #
195057817999
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
3.646 inch
Pitch Dia. (In.)
3.709 inch
Flange Dia. (In.)
4.156 inch
Width
4.25 inch
Height
4.25 inch
Length
1.875 inch
Overall Length
1.203 inch

Details

Bushing Required - Timing Belt Pulleys
1610
Number of Teeth
37
Item
Timing Belt Pulley
Bore Type
Taper Lock Bushing
Material
Ductile Iron
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Black Oxide
Standards
ISO 9001:2015
Weight
1.936 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.