38-5P15-1108, Timing Pulley, Steel, Black Oxide,

  • Mfr # 38-5P15-1108

  • Zoro # G805357467


product price: $66.95
/ea
Sold in multiples of 2 for $133.90

Key Features

Bushing Required - Timing Belt Pulleys
1108
Outside Dia. - Timing Belt Pulleys
2.336 inch
Number of Teeth
38
Width
1.25 inch
Pitch Dia. (In.)
2.381 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38-5P15-1108
Zoro #
G805357467
UPC #
195057812956
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
2.336 inch
Width
1.25 inch
Pitch Dia. (In.)
2.381 inch
Flange Dia. (In.)
2.625 inch
Length
3 inch
Height
3 inch
Overall Length
0.88 inch

Details

Bushing Required - Timing Belt Pulleys
1108
Number of Teeth
38
Item
Timing Belt Pulley
Bore Type
Taper Lock Bushing
Material
Steel
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Black Oxide
Weight
0.637 lbs
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.